

€1.80/ pieceexcl. VAT
€2.18incl. VAT
179 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 10 |
Height | 70 mm |
Nominal pipe size | DN20 in |
Thread Length | 40 mm |
Dual spacing screw thread | 40 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |