

€24.92/ pieceexcl. VAT
€30.15incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 20 |
Height | 334 mm |
Thread Length | 70 mm |
Nominal pipe size | DN250 in |
Dual spacing screw thread | 303 mm |
With nuts | No |
With saddle piece | No |