

€10.13/ pieceexcl. VAT
€12.26incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 16 |
Height | 247 mm |
Thread Length | 105 mm |
Nominal pipe size | DN150 in |
Dual spacing screw thread | 192 mm |
With nuts | No |
With saddle piece | No |