STAUFF

STAUFF Return Line Bushing SRF-08-PP

  • ERIKS:14735160
Image 1
  • Return line bushing type SRF (fixed to the tube).
  • Manufactured from polypropylene PP and elastomer SA.
  • Guides and centres a tube in a through bore.
  • Vibration-damping and noise-reducing properties.
  • Available for all common line diameters of between 6 and 42mm.
  • Easy plug-in installation.
Save to list

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SRF
Pipe diameter
8 mm
Material
Polypropylene
Colour
White
Code
SRF-08-PP