

€101.55/ pieceexcl. VAT
€122.88incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | IB-VA |
Type of coupling | Push-pull coupling |
Material | Stainless steel 316 Ti (1.4571) |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 6 |
Nominal bore in DN | 25 mm |
Coupling size (inch) | 1" |
Connection type | Internal thread |
Connection size | 1" NPT |
Maximum operating pressure | 200 bar |
Spillage | 19 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 260 l/min |
Sealing | FKM |
Standard | ISO 7241-1B |
Connectable under residual pressure | No |