

€27.28/ pieceexcl. VAT
€33.01incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HP |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 4 |
Nominal bore in DN | 19 mm |
Coupling size (inch) | 3/4" |
Connection type | Cutting ring connection |
Connection size | 20S - M30x2.0 |
Bulkhead mounting | Yes |
Maximum operating pressure | 250 bar |
Spillage | 8 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 120 l/min |
Sealing | NBR |
Standard | ISO 7241-1A |
Connectable under residual pressure | No |