

€86.43/ pieceexcl. VAT
€104.58incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | IB-VA |
Type of coupling | Push-pull coupling |
Material | Stainless steel 316 Ti (1.4571) |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Construction size | 2 |
Nominal bore in DN | 10 mm |
Coupling size (inch) | 3/8" |
Connection type | Internal thread |
Connection size | 3/8" NPT |
Bulkhead mounting | No |
Maximum operating pressure | 250 bar |
Spillage | 2.4 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 34.5 l/min |
Sealing | FKM/PTFE |
Standard | ISO 7241-1B |
Connectable under residual pressure | No |