

€13.55/ pieceexcl. VAT
€16.40incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | HP |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Poppet valve |
Construction size | 3 |
Nominal bore in DN | 12.5 mm |
Coupling size (inch) | 1/2" |
Connection type | Cutting ring connection |
Connection size | 10S - M18x1.5 |
Bulkhead mounting | No |
Maximum operating pressure | 250 bar |
Spillage | 1.7 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 100 l/min |
Sealing | NBR |
Standard | ISO 7241-1A |
Connectable under residual pressure | No |