



€50.60/ pieceexcl. VAT
€61.23incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Flat face |
Construction size | 4 |
Nominal bore in DN | 19 mm |
Coupling size (inch) | 3/4" |
Connection type | Internal thread |
Connection size | 1.5/16-12 UN |
Bulkhead mounting | No |
Maximum operating pressure | 350 bar |
Spillage | 0.032 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 212 l/min |
Sealing | NBR/PTFE |
Standard | ISO 16028 |
Connectable under residual pressure | No |