

€193.04/ pieceexcl. VAT
€233.58incl. VAT
Estimated delivery date - 08/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FH |
Type of coupling | Push-pull coupling |
Material | Stainless steel 316 Ti (1.4571) |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 4 |
Nominal bore in DN | 19 mm |
Coupling size (inch) | 3/4" |
Connection type | Internal thread |
Connection size | 3/4" NPT |
Bulkhead mounting | No |
Maximum operating pressure | 250 bar |
Spillage | 0.032 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 200 °C |
Max. flow rate | 180 l/min |
Sealing | FKM/PTFE |
Standard | ISO 16028 |
Connectable under residual pressure | No |