



€491.44/ pieceexcl. VAT
€594.64incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FF |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Coupling (female) |
Valve shape | Flat face |
Construction size | 6 |
Nominal bore in DN | 38 mm |
Coupling size (inch) | 1.1/2" |
Connection type | Internal thread |
Connection size | 1.1/2" BSP cyl. |
Bulkhead mounting | No |
Maximum operating pressure | 300 bar |
Spillage | 0.155 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 684 l/min |
Sealing | NBR/PTFE/PU |
Standard | ISO 16028 |
Connectable under residual pressure | No |