

€35.73/ pieceexcl. VAT
€43.23incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-LK-L/S |
Code | WP-LK55-25S-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | German (square) |
Shape | Right-angled |
Pitch measure | 55 |
Connection | 25S |
Max. operating pressure | 250 bar |
Bolt size | 2x M8x25, 2x M8x55 |