

25,29 €/ pieceexcl. VAT
30,60 €incl. VAT
27 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-LK-L/S |
Code | WP-LK40-28L-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | German (square) |
Shape | Right-angled |
Pitch measure | 40 |
Connection | 28L |
Max. operating pressure | 100 bar |
Bolt size | 2x M6x22, 2x M6x50 |