

€12.49/ pieceexcl. VAT
€15.11incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-LK-L/S |
Code | WP-LK40-15L-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | German (square) |
Shape | Right-angled |
Pitch measure | 40 |
Connection | 15L |
Max. operating pressure | 100 bar |
Bolt size | 4x M6x22 |