

€15.32/ pieceexcl. VAT
€18.54incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-LK-L/S |
Code | WP-LK35-16S-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | German (square) |
Shape | Right-angled |
Pitch measure | 35 |
Connection | 16S |
Max. operating pressure | 315 bar |
Bolt size | 2x M6x22, 2x M6x40 |