STAUFF

STAUFF Pump flange WP-3-LK40-G12-W3-K

  • ERIKS:11933977
Image 1
Gear Pump Flange – Type WP-3-LK-G

Kit consisting of:
  • 3-hole flange made of steel S355J2 or equivalent, zinc/nickel-plated
  • Metric bolts, strength class 10.9
  • Spring washers
  • O-ring made of NBR (Buna-N®)
Technical specifications:
  • 3-hole 90° flange with female BSPP thread
Save to list

18,37 €/ pieceexcl. VAT

22,23 €incl. VAT

Estimated delivery date - 06.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
WP-3-LK-G
Code
WP-3-LK40-G12-W3-K
Material
Steel
Surface protection
Zinc/nickel
Model
Italian (diamond)
Shape
Right-angled
Pitch measure
40
Connection
3/4" BSP
Max. operating pressure
300 bar
Bolt size
3x M8x25