

€18.37/ pieceexcl. VAT
€22.23incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-3-LK-G |
Code | WP-3-LK40-G08-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | Italian (diamond) |
Shape | Right-angled |
Pitch measure | 40 |
Connection | 1/2" BSP |
Max. operating pressure | 300 bar |
Bolt size | 3x M8x25 |