

€16.69/ pieceexcl. VAT
€20.19incl. VAT
87 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | WP-3-LK-G |
Code | WP-3-LK30-G08-W3-K |
Material | Steel |
Surface protection | Zinc/nickel |
Model | Italian (diamond) |
Shape | Right-angled |
Pitch measure | 30 |
Connection | 1/2" BSP |
Max. operating pressure | 300 bar |
Bolt size | 3x M6x20 |