STAUFF

STAUFF Profile sealing ring WDG-56.5X66.5X4-V80

  • ERIKS:14294182
Image 1
Image 2
Image 1
Image 2
Save to list

21,80 €/ pieceexcl. VAT

26,38 €incl. VAT

Estimated delivery date - 06.11.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
WDG
Material
FKM
D1
56.5 mm
D2
66.5 mm
L1
4 mm