

€24.86/ pieceexcl. VAT
€30.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB 4/5 |
Material | Plastic |
Execution | Bayonet, 6 hole pattern |
Diameter cap | 101 mm |
Air filter element | 10 mu foam PUR |
Dipstick | No |
Anti-splash feature | Yes |
Basket option | Yes |
Pressurisation | Yes, 0,7 bar |
Code digit | SPB-5-B0.7-10-S200-A-D185 |