

€15.52/ pieceexcl. VAT
€18.78incl. VAT
7 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SPB 1/2/3 |
Material | Plastic |
Execution | Screw-in |
Diameter cap | 101 mm |
Air filter element | 10 mu foam PUR |
Connections | 1/2" BSP |
Dipstick | No |
Anti-splash feature | Yes |
Basket option | No |
Pressurisation | No |
Code digit | SPB-3-O-10-B08-A |