

€13.15/ pieceexcl. VAT
€15.91incl. VAT
216 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SES |
Material | Plastic |
Execution | Screw-in |
Diameter cap | 62 mm |
Air filter element | No |
Connections | M 45x2 |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SES-1-O |