

21,19 €/ pieceexcl. VAT
25,64 €incl. VAT
128 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SES |
Material | Plastic |
Execution | Screw-in |
Diameter cap | 62 mm |
Air filter element | No |
Connections | M 45x2 |
Dipstick | Yes, 300 mm |
Basket option | No |
Pressurisation | No |
Code digit | SES-1-M300 |