




€22.13/ pieceexcl. VAT
€26.78incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 77 mm |
Material | Stainless steel 304 (V2A) |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 65 |
B1 | 40 mm |
L1 | 122 mm |
L2 | 18 mm |
ØD1 | 77 mm |
ØD2 | 14 mm |
S1 | 6 mm |
S2 | 9 mm |