




€6.86/ pieceexcl. VAT
€8.30incl. VAT
18 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 61 mm |
Material | Steel |
Surface protection | Hot dip galvanized |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 50 |
B1 | 40 mm |
L1 | 108 mm |
L2 | 18 mm |
ØD1 | 61 mm |
ØD2 | 14 mm |
S1 | 6 mm |
S2 | 9 mm |