




€413.00/ pieceexcl. VAT
€499.73incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 407 mm |
Material | Stainless steel 316 (V4A) |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 400 |
B1 | 70 mm |
L1 | 498 mm |
L2 | 36 mm |
ØD1 | 407 mm |
ØD2 | 27 mm |
S1 | 10 mm |
S2 | 18 mm |