




€12.87/ pieceexcl. VAT
€15.57incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 38 mm |
Material | Stainless steel 316 (V4A) |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 32 |
B1 | 30 mm |
L1 | 76 mm |
L2 | 15 mm |
ØD1 | 38 mm |
ØD2 | 11.5 mm |
S1 | 5 mm |
S2 | 7 mm |