

€233.15/ pieceexcl. VAT
€282.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SDB |
Code digit | SDB-096-CV/2 |
Size | 096 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Connection | 3/4" BSP |
Temperature range | from -40 to 90 °C |
Length of filter element | 220 mm |
Outer Diameter | 98 mm |