

€347.71/ pieceexcl. VAT
€420.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | TBA-..-OD |
Code digit | TBA-090-B-OD-140 |
Connection | 3/4" BSP |
Outer Diameter | 60 mm |
Height of housing | 140 mm |