STAUFF

STAUFF Multi-Line weld plate SP-MLC-3-04B-M6-144-W2

  • ERIKS:14867620
Image 1
Image 2
Image 1
Image 2
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
3
Material
Steel
Surface protection
Phosphated
G
M 6
L1
144 mm
L2
72 mm