STAUFF

STAUFF Multi-Line weld plate SP-MLC-2-04B-M6-116-W2

  • ERIKS:14867612
Image 1
Image 2
Image 1
Image 2
Save to list

€5.33/ pieceexcl. VAT

€6.45incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
2
Material
Steel
Surface protection
Phosphated
G
M 6
L1
116 mm
L2
58 mm