STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-06C-M6-118-W5

  • ERIKS:14867607
Image 1
Image 2
Image 1
Image 2
Save to list

€59.94/ pieceexcl. VAT

€72.53incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Stainless steel 316 (V4A)
G
M 6
L1
118 mm
L2
40 mm