STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-04B-M6-78-W2

  • ERIKS:14867604
Image 1
Image 2
Image 1
Image 2
Save to list

€5.06/ pieceexcl. VAT

€6.12incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Steel
Surface protection
Phosphated
G
M 6
L1
78 mm
L2
40 mm