STAUFF

STAUFF Multi-Line Clamp body for 4 lines PP polypropylene smooth MLC-3-04B-22/20/22/20-PP-HV

  • ERIKS:14868734
Image 1
Image 2
Image 1
Image 2
Save to list

€9.43/ pieceexcl. VAT

€11.41incl. VAT

Sold per: 350Min. order: 350

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
22 mm
Suitable for pipe diameter 2
20 mm
Suitable for pipe diameter
7/8 in
Group
3
Material
Polypropylene
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
37 mm
L1
142 mm
L2
36 mm
L3
72 mm