

16,17 €/ pieceexcl. VAT
19,57 €incl. VAT
31 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBT-80 |
Material | Steel |
Execution | Screw-in |
Diameter cap | 80 mm |
Air filter element | 3 mu paper |
Connections | 1/2" BSP |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SMBT-80-S-03-O-B08-O |