

8,40 €/ pieceexcl. VAT
10,16 €incl. VAT
12 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBT-47 |
Material | Steel |
Execution | Screw-in |
Diameter cap | 47 mm |
Air filter element | 10 mu foam PUR |
Connections | 1/4" BSP |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SMBT-47-S-10-O-B04-O |