

€11.39/ pieceexcl. VAT
€13.78incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SMBB-47 |
Material | Steel |
Execution | Bayonet, 3 hole pattern |
Diameter cap | 47 mm |
Air filter element | 10 mu foam PUR |
Dipstick | No |
Basket option | No |
Pressurisation | No |
Code digit | SMBB-47-S-10-O-C-O |