




€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 52 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1597 |
B | 30 mm |
H | 47 mm |
L1 | 134 mm |
L2 | 106 mm |
ØD1 | 52 mm |
ØD2 | 11 mm |
S | 3 mm |