




€2.02/ pieceexcl. VAT
€2.44incl. VAT
44 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 46 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1597 |
B | 25 mm |
H | 41 mm |
L1 | 114 mm |
L2 | 90 mm |
ØD1 | 46 mm |
ØD2 | 9 mm |
S | 3 mm |