




€1.91/ pieceexcl. VAT
€2.31incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 43 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1597 |
B | 25 mm |
H | 38 mm |
L1 | 112 mm |
L2 | 88 mm |
ØD1 | 43 mm |
ØD2 | 9 mm |
S | 3 mm |