




€3.02/ pieceexcl. VAT
€3.65incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 61 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1596 |
B | 40 mm |
H | 56 mm |
L1 | 77 mm |
L2 | 58 mm |
L3 | 111.5 mm |
ØD1 | 61 mm |
ØD2 | 14 mm |
S | 4 mm |