




€1.58/ pieceexcl. VAT
€1.91incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 43 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1596 |
B | 30 mm |
H | 38 mm |
L1 | 61 mm |
L2 | 44 mm |
L3 | 85.5 mm |
ØD1 | 43 mm |
ØD2 | 11 mm |
S | 3 mm |