




€1.98/ pieceexcl. VAT
€2.40incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 36 mm |
Material | Steel |
Surface protection | Zinc Plated |
DIN Standard | DIN 1596 |
B | 30 mm |
H | 32 mm |
L1 | 57 mm |
L2 | 40 mm |
L3 | 78 mm |
ØD1 | 36 mm |
ØD2 | 11 mm |
S | 3 mm |