

212,22 €/ pieceexcl. VAT
256,79 €incl. VAT
16 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Level/temperature switch/sensor |
With display | Yes |
Length | 305 mm |
Temperature switch | Yes |
Switching temperature | Adjustable °C |
Type of level switch | Normally open contact (NO) |
Upper contact position | 90 mm |
Lower contact position | 255 mm |
Output signal | 4 - 20 mA |
Temperature sensor | Yes |
Max. voltage | 36 VDC |
Number of sensor inputs | M12 |
Connection | 1/2" BSP |
Options | One Temperature switch, one 4 - 20 mA output |