

€162.37/ pieceexcl. VAT
€196.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNK |
Type | Level switch |
Size | 127 mm |
Thermometer | No |
Bolt diameter | M 10 |
Temperature switch | Yes |
Switching temperature | 60 °C |
Type of level switch | Breaker contact (NC) |
Temperature sensor | No |
Material sealing | Viton® |