

€21.03/ pieceexcl. VAT
€25.45incl. VAT
17 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNA |
Type | Level gauge glass |
Size | 254 mm |
Thermometer | No |
Bolt diameter | M 10 |
Temperature switch | No |
Temperature sensor | No |
Material sealing | NBR |