






€20.07/ pieceexcl. VAT
€24.28incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI-NRC |
Suitable for pipe diameter | 60.3 mm |
Group | 7M |
Material | Thermoplastic Elastomer |
Colour | Black |
DIN Standard | DIN 3015-1 |