






6,76 €/ pieceexcl. VAT
8,18 €incl. VAT
8 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI-NRC |
Suitable for pipe diameter | 42 mm |
Group | 6 |
Material | Thermoplastic Elastomer |
Colour | Black |
DIN Standard | DIN 3015-1 |
ØD3 | 61 mm |