




10,57 €/ pieceexcl. VAT
12,79 €incl. VAT
20 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 48.3 mm |
Group | 6S |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 48.3 mm |
ØD1 | 64 mm |