




4,04 €/ pieceexcl. VAT
4,89 €incl. VAT
19 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RI |
Suitable for pipe diameter | 22 mm |
Group | 5S/6 |
Material | Thermoplastic Elastomer |
Colour | Black |
ØD | 22 mm |
ØD1 | 38 mm |